Zoro Homepage

Ophelia 1 Light Wall Sconce 6.75 In. Aged Brass

  • Mfr # H726101-AGB

  • Zoro # G515451134


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
7 in
Fixture Voltage
120V
Length
6.75 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H726101-AGB
Zoro #
G515451134
UPC #
806134109158
Country of Origin
China

Dimensions

Height
21.5 in
Width
7 in
Length
6.75 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Watts
60W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

OPhilippineselia is forward-thinking and fun. The combination of aged brass and iridescent glass globes is otherworldly, lending a softness to the wall sconce, island light, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.