Zoro Homepage

Ophelia 5 Light Chandelier 40.25 In. Aged Brass

  • Mfr # H726805-AGB

  • Zoro # G515451059


product price: $1,326.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H726805-AGB
Zoro #
G515451059
UPC #
806134109172
Country of Origin
China

Dimensions

Width
40.25 in
Length
40.25 in
Height
27.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Color
Aged Brass
Material
Steel
Voltage
120V
Bulb Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
5
Designer
Mitzi

Description

OPhilippineselia is forward-thinking and fun. The combination of aged brass and iridescent glass globes is otherworldly, lending a softness to the wall sconce, island light, and chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.