Zoro Homepage

Paige 3 Light Bath And Vanity 23.25 In. Old Bronze

  • Mfr # H193303-OB

  • Zoro # G015447484


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
10.5 in
Length
23.25 in
Width
23.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193303-OB
Zoro #
G015447484
UPC #
806134846831
Country of Origin
China

Dimensions

Height
10.5 in
Length
23.25 in
Width
23.25 in
Depth
7 in

Details

Item
Bath and Vanity
Color
Old Bronze
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Steel
Watts
60W
Bulb Shape
E26 Medium Base
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.