Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paige 3 Light Linear 37 In. Aged Brass

  • Mfr # H193903-AGB

  • Zoro # G415447282


product price: $862.00
/ea
Free Shipping & Returns

Key Features

Length
37 in
Width
37 in
Height
13.5 in
Voltage
120V
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193903-AGB
Zoro #
G415447282
UPC #
806134847005
Country of Origin
China

Dimensions

Length
37 in
Width
37 in
Height
13.5 in

Details

Item
Linear
Voltage
120V
Watts
60W
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Material
Steel
Designer
Mitzi
Socket Count
3
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.