Zoro Homepage

Paige 3 Light Linear 37 In. Old Bronze

  • Mfr # H193903-OB

  • Zoro # G415448500


product price: $464.00
/ea
Free Shipping & Returns

Key Features

Length
37 in
Width
37 in
Height
13.5 in
Bulb Included
N
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193903-OB
Zoro #
G415448500
UPC #
806134847012
Country of Origin
China

Dimensions

Length
37 in
Width
37 in
Height
13.5 in

Details

Item
Linear
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Battery Included
No
Socket Count
3
Designer
Mitzi
Bulb Shape
E26 Medium Base
Material
Steel
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.