Zoro Homepage

Paige 3 Light Linear 37 In. Polished Nickel

  • Mfr # H193903-PN

  • Zoro # G215448458


product price: $310.00
/ea
Free Shipping & Returns

Key Features

Length
37 in
Width
37 in
Height
13.5 in
Watts
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193903-PN
Zoro #
G215448458
UPC #
806134847029
Country of Origin
China

Dimensions

Length
37 in
Width
37 in
Height
13.5 in

Details

Item
Linear
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Socket Count
3
Battery Included
No
Material
Steel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Color
Polished Nickel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.