Zoro Homepage

Paige 3 Light Semi Flush 16.25 In. Aged Brass

  • Mfr # H193603-AGB

  • Zoro # G615447358


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Includes
Fixture, Hardware
Length
16.25 in
Height
7.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193603-AGB
Zoro #
G615447358
UPC #
806134846855
Country of Origin
China

Dimensions

Length
16.25 in
Height
7.75 in
Width
16.25 in

Details

Item
Semi Flush
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Bulb Included
N
Bulb Shape
E26 Medium Base
Socket Count
3
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Color
Aged Brass
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.