Zoro Homepage

Paige 3 Light Semi Flush 16.25 In. Polished Nickel

  • Mfr # H193603-PN

  • Zoro # G515447472


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Width
16.25 in
Length
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193603-PN
Zoro #
G515447472
UPC #
806134846879
Country of Origin
China

Dimensions

Width
16.25 in
Length
16.25 in
Height
7.75 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Watts
60W
Bulb Included
N
Color
Polished Nickel
Socket Count
3
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.