Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paige 9 Light Chandelier 33 In. Polished Nickel

  • Mfr # H193809-PN

  • Zoro # G115447162


product price: $644.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Height
14.75 in
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H193809-PN
Zoro #
G115447162
UPC #
806134846992
Country of Origin
China

Dimensions

Height
14.75 in
Width
33 in
Length
33 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Polished Nickel
Bulb Included
N
Material
Steel
Battery Included
No
Socket Count
9
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.