Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paisley 3 Light Bath And Vanity 13.75 In. Polished Chrome

  • Mfr # H678303-PC

  • Zoro # G515448370


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
9.75 in
Length
13.75 in
Width
21.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H678303-PC
Zoro #
G515448370
UPC #
806134071981
Country of Origin
China

Dimensions

Height
9.75 in
Length
13.75 in
Width
21.75 in
Depth
5.25 in

Details

Color
Polished Chrome
Item
Bath and Vanity
Voltage
120V
Watts
60W
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
3
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.