Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paisley 3 Light Bath And Vanity 4.5 In. Soft Black

  • Mfr # H678303-SBK

  • Zoro # G415448432


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Color
Soft Black
Height
9.75 in
Length
4.5 in
Width
21.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H678303-SBK
Zoro #
G415448432
UPC #
806134069261
Country of Origin
China

Dimensions

Height
9.75 in
Length
4.5 in
Width
21.75 in
Depth
5.25 in

Details

Item
Bath and Vanity
Color
Soft Black
Voltage
120V
Housing Material
Iron
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
3
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.