Zoro Homepage

Paloma 1 Light Pendant 6.25 In. Aged Brass

  • Mfr # H721701-AGB/CWW

  • Zoro # G815451315


product price: $474.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.5 in
Length
6.25 in
Width
14 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H721701-AGB/CWW
Zoro #
G815451315
UPC #
806134109066
Country of Origin
China

Dimensions

Height
12.5 in
Length
6.25 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Ceramic
Watts
60W
Lamp Included
N
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Inspired by coiled pottery, Paloma marries Mid-century form with Scandinavian flair for the ultimate pendant design. From the ceramic white-wash shade to the aged brass pipe and canopy, Paloma is white hot.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.