Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paola 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H780102-AGB

  • Zoro # G015448528


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
14.25 in
Width
4.75 in
Fixture Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H780102-AGB
Zoro #
G015448528
UPC #
806134905255
Country of Origin
China

Dimensions

Height
14.25 in
Width
4.75 in
Assembled Depth
4.5 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
15W
Body Material
Cement | Terrazzo
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
2
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A pair of glass globes are set at opposite ends of a trio of White Terrazzo sPhilippineseres to give this modern wall sconce an artful yet unexpectedly playful feel. The patterned flecks in the Terrazzo add warmth and work beautifully with the Aged Brass backplate. Paola can be mounted either vertically or horizontally, making it suitable for both smaller and larger wall spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.