Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patti 1 Light Plug-In Sconce 5 In. Aged Brass

  • Mfr # HL240101-AGB

  • Zoro # G315449492


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Height
30.5 in
Width
10.5 in
Fixture Voltage
120V
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL240101-AGB
Zoro #
G315449492
UPC #
806134848804
Country of Origin
China

Dimensions

Height
30.5 in
Width
10.5 in
Assembled Depth
13.5 in
Length
5 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Steel
Includes
Fixture, Hardware
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Color
Aged Brass
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
8' SPT cord with Pull Chain
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.