Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Penelope 1 Light Flush Mount 26 In. Aged Brass

  • Mfr # H666501-AGB/CSW

  • Zoro # G015447477


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
6.5 in
Watts
15W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H666501-AGB/CSW
Zoro #
G015447477
UPC #
806134108526
Country of Origin
China

Dimensions

Length
26 in
Width
14 in
Height
6.5 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Ceramic
Bulb Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Penelope stands out as a flush mount with flare. The fluted ceramic shade is simply divine, featuring a vintage gold leaf interior that lends an earthiness to the design. An opaque shade houses a single light source, diffusing the light naturally.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.