Zoro Homepage

Penny 6 Light Bath And Vanity 4.75 In. Aged Brass/Textured White

  • Mfr # H631306-AGB/TWH

  • Zoro # G015451672


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Textured White
Height
23 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H631306-AGB/TWH
Zoro #
G015451672
UPC #
806134060572
Country of Origin
China

Dimensions

Height
23 in
Length
4.75 in
Width
4.75 in
Depth
4.25 in

Details

Item
Bath and Vanity
Color
Aged Brass/Textured White
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Iron
Bulb Included
N
Watts
40W
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Penny gives familiar Hollywood-style lighting a fresh feel. Small opal matte globes spread across a cylinder of textured white or textured black for a glamorous look that provides ample bright light. An aged brass backplate and decorative end caps give the fixture a fun, updated look. With the ability to mount horizontally or vertically, Penny makes perfect sense over or alongside the vanity in the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.