Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoebe 3 Light Flush Mount 9 In. Aged Brass

  • Mfr # H329503L-AGB

  • Zoro # G415451012


product price: $456.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
4.5 in
Watts
60W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H329503L-AGB
Zoro #
G415451012
UPC #
806134891343
Country of Origin
China

Dimensions

Length
9 in
Width
14 in
Height
4.5 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
3
Battery Included
No

Description

Whether in capsule-shaped sconces or pod-hatch-shaped flush mounts, Philippinesoebe's futuristic vibe is totally present with a pattern of square and rectangle perforations along its metal frame, which allow extra light ventilation from its sides.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.