Zoro Homepage

Raelynn 2 Light Picture Light 18.5 In. Aged Brass

  • Mfr # H741102B-AGB

  • Zoro # G715379504


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Watts
75W
Voltage
120V
Lamp Included
N
Includes
Fixture, Hardware
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H741102B-AGB
Zoro #
G715379504
UPC #
806134069452
Country of Origin
China

Dimensions

Width
22.5 in
Height
5.25 in
Depth
12 in
Length
18.5 in

Details

Item
Picture Light
Watts
75W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Includes
Fixture, Hardware
Material
Iron
Battery Included / Bare Tool
Bare Tool
Designer
Mitzi
Socket Count
2
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Raelynn is a fresh and fun take on a traditional picture light. A telescoping arm and a rotating reflector provide amazing adjustability to cast just-right light on artwork or PhilippinesotograPhilippiness. Mechanical hardware details like the metal rings around the bulbs and the knurled hardware elevate the design. Available in aged brass or a two-tone aged old bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.