Zoro Homepage

Reese 1 Light Pendant 12 In. Old Bronze

  • Mfr # H281701M-OB

  • Zoro # G215447109


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
11.5 in
Length
12 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281701M-OB
Zoro #
G215447109
UPC #
806134880057
Country of Origin
China

Dimensions

Height
11.5 in
Length
12 in
Width
10 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.