Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reese 2 Light Bath And Vanity 23 In. Old Bronze

  • Mfr # H281302-OB

  • Zoro # G115452975


product price: $372.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
11.25 in
Length
23 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281302-OB
Zoro #
G115452975
UPC #
806134880859
Country of Origin
China

Dimensions

Height
11.25 in
Length
23 in
Width
16.75 in
Depth
7.25 in

Details

Item
Bath and Vanity
Color
Old Bronze
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Watts
60W
Housing Material
Steel
Battery Included
No
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.