Zoro Homepage

Reese 2 Light Bath And Vanity 23 In. Polished Nickel

  • Mfr # H281302-PN

  • Zoro # G115452913


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
11.25 in
Length
23 in
Width
16.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281302-PN
Zoro #
G115452913
UPC #
806134879990
Country of Origin
China

Dimensions

Height
11.25 in
Length
23 in
Width
16.75 in
Depth
7.25 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Watts
60W
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
2
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.