Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reese 3 Light Bath And Vanity 5.5 In. Aged Brass

  • Mfr # H281303-AGB

  • Zoro # G715452993


product price: $532.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
11.25 in
Length
5.5 in
Width
26.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281303-AGB
Zoro #
G715452993
UPC #
806134881467
Country of Origin
China

Dimensions

Height
11.25 in
Length
5.5 in
Width
26.75 in
Depth
7.25 in

Details

Item
Bath and Vanity
Color
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Watts
60W
Socket Count
3
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.