Regan 16in wide 1 Light Integrated LED Picture Light in Aged Brass

  • Mfr # H1068101-AGB

  • Zoro # G516293962


product price: $458.00
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Lamp Included
Yes
Color Temperature
2700K
CRI
90
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1068101-AGB
Zoro #
G516293962
UPC #
197292981244
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
3 in
Backplate Dimensions
8W x 3H

Details

Material of Construction
Steel
Lamp Included
Yes
Color Temperature
2700K
CRI
90
Watts
11W
Finish
Aged Brass
Lamp Type
Integrated LED
Item
Picture Light
Voltage
120V
Includes
Fixture, Hardware
Lumens
450
Number of Lights
1
Location Rating
ETL Damp

Description

This playful picture light takes inspiration from the designs of the great Le Corbusier. The softly folded shade is more than just artistic - it directs light precisely where you need it. Available in two sizes with an Aged Brass or True Bronze finish, Regan is the ultimate companion for artwork or any small area in need of focused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.