
Regan 16in wide 1 Light Integrated LED Picture Light in True Bronze
Mfr # H1068101-TRB
Zoro # G516293955
product price: $458.00
/ea
Free Shipping & Returns
Key Features
Width
16 in
Voltage
120V
CRI
90
Color Temperature
2700K
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1068101-TRB
Zoro #
G516293955
UPC #
197292981220
Country of Origin
Viet Nam
Dimensions
Width
16 in
Height
3 in
Backplate Dimensions
9.75W x 3H
Details
Voltage
120V
CRI
90
Color Temperature
2700K
Lamp Included
Yes
Finish
True Bronze
Includes
Fixture, Hardware
Lamp Type
Integrated LED
Material of Construction
Steel
Lumens
225
Watts
11W
Item
Picture Light
Location Rating
ETL Damp
Number of Lights
1
Description
This playful picture light takes inspiration from the designs of the great Le Corbusier. The softly folded shade is more than just artistic - it directs light precisely where you need it. Available in two sizes with an Aged Brass or True Bronze finish, Regan is the ultimate companion for artwork or any small area in need of focused light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.