Regan 24.5in wide 2 Light Integrated LED Picture Light in Aged Brass

  • Mfr # H1068102-AGB

  • Zoro # G216293958


product price:  $586.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Voltage
120V
Lamp Included
Yes
Material of Construction
Steel
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1068102-AGB
Zoro #
G216293958
UPC #
197292981206
Country of Origin
Viet Nam

Dimensions

Height
3 in
Width
24.5 in
Backplate Dimensions
9.75W x 3H

Details

Voltage
120V
Lamp Included
Yes
Material of Construction
Steel
Lumens
450
CRI
90
Color Temperature
2700K
Item
Picture Light
Includes
Fixture, Hardware
Lamp Type
Integrated LED
Watts
21W
Finish
Aged Brass
Location Rating
ETL Damp
Number of Lights
2

Description

This playful picture light takes inspiration from the designs of the great Le Corbusier. The softly folded shade is more than just artistic - it directs light precisely where you need it. Available in two sizes with an Aged Brass or True Bronze finish, Regan is the ultimate companion for artwork or any small area in need of focused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.