Zoro Homepage

Renee 1 Light Plug-In Sconce 8.25 In. Aged Brass/Black

  • Mfr # HL249101-AGB/BK

  • Zoro # G015449310


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
6.25 in
Fixture Voltage
120V
Watts
40W
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL249101-AGB/BK
Zoro #
G015449310
UPC #
806134848866
Country of Origin
China

Dimensions

Height
20 in
Width
6.25 in
Length
8.25 in
Assembled Depth
9 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
40W
Shade Color
Aged Brass/Black
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
8' SPT cord with On/Off on Plug
Battery Included
No
Color
Aged Brass/Black
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.