Zoro Homepage

Renee 1 Light Wall Sconce 6 In. Polished Nickel/Black

  • Mfr # H344101-PN/BK

  • Zoro # G715450746


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Fixture Voltage
120V
Watts
60W
Number of Bulbs
1
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344101-PN/BK
Zoro #
G715450746
UPC #
806134890865
Country of Origin
China

Dimensions

Height
11.75 in
Assembled Depth
8.25 in
Length
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Number of Bulbs
1
Includes
Fixture, Hardware
Shade Color
Polished Nickel/black
Lamp Included
N
Body Material
Steel
Designer
Mitzi
Socket Count
1
Color
Polished Nickel/Black
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.