Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renee 2 Light Wall Sconce 14 In. Aged Brass/Black

  • Mfr # H344102B-AGB/BK

  • Zoro # G215450765


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
9.5 in
Shade Color
Aged Brass/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344102B-AGB/BK
Zoro #
G215450765
UPC #
806134891992
Country of Origin
China

Dimensions

Height
23.5 in
Assembled Depth
9.5 in
Length
14 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass/Black
Includes
Fixture, Hardware
Body Material
Steel
Number of Bulbs
1
Watts
60W
Slope Ceiling Compatable
Yes
Color
Aged Brass/Black
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.