Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renee 2 Light Wall Sconce 21.75 In. Polished Nickel/Black

  • Mfr # H344102B-PN/BK

  • Zoro # G015450750


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Fixture Voltage
120V
Assembled Depth
9.5 in
Lamp Included
N
Shade Color
Polished Nickel/black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344102B-PN/BK
Zoro #
G015450750
UPC #
806134891626
Country of Origin
China

Dimensions

Height
23.5 in
Assembled Depth
9.5 in
Length
21.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Polished Nickel/black
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Number of Bulbs
1
Socket Count
2
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Color
Polished Nickel/Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.