Zoro Homepage

Renee 2 Light Wall Sconce 6 In. Aged Brass/Black

  • Mfr # H344102A-AGB/BK

  • Zoro # G115450681


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Assembled Depth
7.75 in
Watts
60W
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344102A-AGB/BK
Zoro #
G115450681
UPC #
806134891619
Country of Origin
China

Dimensions

Height
22 in
Assembled Depth
7.75 in
Length
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Number of Bulbs
2
Shade Color
Aged Brass/Black
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
2
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Color
Aged Brass/Black
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.