Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renee 3 Light Semi Flush 21.75 In. Aged Brass/Black

  • Mfr # H344603-AGB/BK

  • Zoro # G915450683


product price: $382.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Body Material
Steel
Length
21.75 in
Watts
60W
Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344603-AGB/BK
Zoro #
G915450683
UPC #
806134891633
Country of Origin
China

Dimensions

Length
21.75 in
Width
19.75 in
Height
11 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Included
N
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base
Color
Aged Brass/Black
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.