Zoro Homepage

Renee 6 Light Semi Flush 12 In. Polished Nickel/Black

  • Mfr # H344606-PN/BK

  • Zoro # G815451513


product price: $388.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
28 in
Length
12 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344606-PN/BK
Zoro #
G815451513
UPC #
806134031916
Country of Origin
China

Dimensions

Width
28 in
Length
12 in
Height
15.5 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Mitzi
Color
Polished Nickel/black
Slope Ceiling Compatable
Yes
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.