Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renee 6 Light Semi Flush 6.5 In. Aged Brass/Black

  • Mfr # H344606-AGB/BK

  • Zoro # G615451485


product price: $1,190.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Height
15.5 in
Watts
60W
Width
28 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H344606-AGB/BK
Zoro #
G615451485
UPC #
806134031909
Country of Origin
China

Dimensions

Height
15.5 in
Width
28 in
Length
6.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
60W
Body Material
Steel
Voltage
120V
Bulb Shape
E26 Medium Base
Bulb Included
N
Battery Included
No
Color
Aged Brass/Black
Product Care
Clean with soft, damp cloth
Socket Count
6
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.