Zoro Homepage

Ressi 1 Light Pendant 20 In. Aged Brass/Soft Cream

  • Mfr # H926701S-AGB/SCR

  • Zoro # G815448247


product price: $758.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Soft Cream
Height
15 in
Length
20 in
Width
20 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H926701S-AGB/SCR
Zoro #
G815448247
UPC #
806134947644
Country of Origin
China

Dimensions

Height
15 in
Length
20 in
Width
20 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Watts
15W
Lamp Included
N
Material
STEEL
Includes
Fixture, Hardware
Battery Included
No
Designer
Mitzi
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Slope Ceiling Compatable
Yes

Description

A modern update on factory lighting, Ressi combines easy geometric shapes with mixed materiality. From the clean lines of the soft cream shade to the chunky Aged Brass chain, this pendant feels fresh and approachable. The lower half of the shade is spot-etched to add a layer of diffusion, creating an atmosPhilippinesere that is perfect in an entryway or above a dining table.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.