
Ressi 1 Light Pendant 28 In. Aged Brass/Soft Cream
Mfr # H926701L-AGB/SCR
Zoro # G315448433
product price: $1,348.00
/eaKey Features
Color
Aged Brass/Soft Cream
Height
21 in
Length
28 in
Width
28 in
Voltage
120V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H926701L-AGB/SCR
Zoro #
G315448433
UPC #
806134947620
Country of Origin
China
Dimensions
Height
21 in
Length
28 in
Width
28 in
Details
Color
Aged Brass/Soft Cream
Voltage
120V
Item
Pendant
Material
STEEL
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Switch Type
Hardwire
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Description
A modern update on factory lighting, Ressi combines easy geometric shapes with mixed materiality. From the clean lines of the soft cream shade to the chunky Aged Brass chain, this pendant feels fresh and approachable. The lower half of the shade is spot-etched to add a layer of diffusion, creating an atmosPhilippinesere that is perfect in an entryway or above a dining table.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.