
Reva 34in wide 5 Light Chandelier in Aged Brass
Mfr # H1064805-AGB
Zoro # G016326382
product price: $1,112.00
/ea
Free Shipping & Returns
Key Features
Bulb Type
G25
Number of Lights
5
Width
34 in
Voltage
120V
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1064805-AGB
Zoro #
G016326382
UPC #
197292981268
Country of Origin
Viet Nam
Dimensions
Width
34 in
Height
13 in
Backplate Dimensions
8W x 3H
Details
Bulb Type
G25
Number of Lights
5
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
No
Item
Chandelier
Fixture Wattage
15W
Finish
Aged Brass
Lamp Base
E26 Medium Base
Location Rating
UL Damp
Description
This playful picture light takes inspiration from the designs of the great Le Corbusier. The softly folded shade is more than just artistic - it directs light precisely where you need it. Available in two sizes with an Aged Brass or True Bronze finish, Regan is the ultimate companion for artwork or any small area in need of focused light.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.