Zoro Homepage

Rhea 1 Light Table Lamp 26.75 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # HL663201-AGB/CAI

  • Zoro # G815379466


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
13.5 in
Material
Steel
Color
Aged Brass/Ceramic Antique Ivory
Bulbs Included
N
Maximum Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL663201-AGB/CAI
Zoro #
G815379466
UPC #
806134069087
Country of Origin
China

Dimensions

Height
26.75 in
Width
13.5 in
Length
26.75 in

Details

Material
Steel
Color
Aged Brass/Ceramic Antique Ivory
Item
Table Lamp
Bulbs Included
N
Maximum Wattage
75W
Voltage
120V
Includes
Fixture, Hardware
Switch Type
ON/OFF SWITCH ON SOCKET
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi

Description

Refreshingly retro, Rhea captures the grandmillennial style. Using ceramic in antique ivory, as opposed to a brighter pure ivory, gives the fixture a warm, natural vibe and the sPhilippinesere accents at the edges create a pretty scalloped look. The white linen shade and aged brass accents work perfectly with this subtle yet chic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.