Zoro Homepage

Rhea 1 Light Wall Sconce 15 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # H663101-AGB/CAI

  • Zoro # G415447442


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
5.5 in
Fixture Voltage
120V
Assembled Depth
6 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H663101-AGB/CAI
Zoro #
G415447442
UPC #
806134069070
Country of Origin
China

Dimensions

Height
13.25 in
Width
5.5 in
Assembled Depth
6 in
Length
15 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass/Ceramic Antique Ivory
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Refreshingly retro, Rhea captures the grandmillennial style. Using ceramic in antique ivory, as opposed to a brighter pure ivory, gives the fixture a warm, natural vibe and the sPhilippinesere accents at the edges create a pretty scalloped look. The white linen shade and aged brass accents work perfectly with this subtle yet chic design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.