Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley 1 Light Bath And Vanity 5.75 In. Polished Nickel

  • Mfr # H111301-PN

  • Zoro # G715448354


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
7.25 in
Length
5.75 in
Width
5.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H111301-PN
Zoro #
G715448354
UPC #
806134832001
Country of Origin
China

Dimensions

Height
7.25 in
Length
5.75 in
Width
5.75 in
Depth
7.5 in

Details

Color
Polished Nickel
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Watts
60W
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.