Zoro Homepage

Riley 1 Light Plug-In Sconce 10.25 In. Old Bronze

  • Mfr # HL111101-OB

  • Zoro # G515449117


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Lamp Included
N
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL111101-OB
Zoro #
G515449117
UPC #
806134841379
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
10.25 in
Assembled Depth
10.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Old Bronze
Body Material
Steel
Watts
60W
Socket Count
1
Designer
Mitzi
Switch Type
8' SPT cord with Pull Chain
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.