Zoro Homepage

Rima 1 Light Pendant 13.75 In. Aged Brass

  • Mfr # H923701-AGB

  • Zoro # G315448358


product price: $436.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
AGED BRASS
Height
12.25 in
Length
13.75 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H923701-AGB
Zoro #
G315448358
UPC #
806134947583
Country of Origin
China

Dimensions

Height
12.25 in
Length
13.75 in
Width
13.75 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Material
STEEL
Switch Type
Hardwire
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi

Description

Clean, chic, and minimalist, Rima revisits vintage design elements in a fresh way. The large, rounded shade is cast from opal seedy glass to give this pendant its subtle, artful feel. Decorative Aged Brass knobs elevate the simple silhouette with their jewelry-like presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.