Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ringo 1 Light Pendant 17 In. Old Bronze

  • Mfr # H387701-OB

  • Zoro # G215447321


product price: $70.00
/ea

Key Features

Color
Old Bronze
Height
15.125 in
Length
17 in
Width
8.825 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H387701-OB
Zoro #
G215447321
UPC #
806134901349
Country of Origin
China

Dimensions

Height
15.125 in
Length
17 in
Width
8.825 in
Assembled Depth
10.375 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.