Zoro Homepage

Ringo 1 Light Semi Flush 17 In. Polished Nickel

  • Mfr # H387601-PN

  • Zoro # G815447325


product price: $50.00
/ea

Key Features

Watts
60W
Assembled Depth
10.375 in
Voltage
120V
Length
17 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H387601-PN
Zoro #
G815447325
UPC #
806134901370
Country of Origin
China

Dimensions

Assembled Depth
10.375 in
Length
17 in
Height
13 in
Width
9 in

Details

Item
Semi Flush
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Body Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
1
Battery Included
No
Designer
Mitzi
Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.