Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ringo 1 Light Semi Flush 36 In. Aged Brass

  • Mfr # H387601-AGB

  • Zoro # G115447513


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Voltage
120V
Width
9 in
Length
36 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H387601-AGB
Zoro #
G115447513
UPC #
806134901387
Country of Origin
China

Dimensions

Height
13 in
Width
9 in
Length
36 in
Assembled Depth
10.375 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Color
Aged Brass
Battery Included
No
Socket Count
1
Bulb Included
N
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.