Zoro Homepage

Ringo 1 Light Semi Flush 36 In. Old Bronze

  • Mfr # H387601-OB

  • Zoro # G615447464


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Watts
60W
Includes
Fixture, Hardware
Length
36 in
Voltage
120V
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H387601-OB
Zoro #
G615447464
UPC #
806134901400
Country of Origin
China

Dimensions

Length
36 in
Width
9 in
Height
13 in
Assembled Depth
10.375 in

Details

Item
Semi Flush
Watts
60W
Includes
Fixture, Hardware
Voltage
120V
Body Material
Steel
Designer
Mitzi
Bulb Shape
E26 Medium Base
Bulb Included
N
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.