Zoro Homepage

Ringo 1 Light Wall Sconce 28 In. Old Bronze

  • Mfr # H387101-OB

  • Zoro # G615447518


product price: $50.00
/ea

Key Features

Height
13.25 in
Width
10.5 in
Fixture Voltage
120V
Shade Color
Old Bronze
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H387101-OB
Zoro #
G615447518
UPC #
806134901417
Country of Origin
China

Dimensions

Height
13.25 in
Width
10.5 in
Length
28 in
Assembled Depth
9.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Old Bronze
Lamp Included
N
Watts
60W
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Color
Old Bronze
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.