Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosa 1 Light Flush Mount 13.25 In. Aged Brass

  • Mfr # H856501-AGB

  • Zoro # G215452462


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Voltage
120V
Height
8 in
Watts
15W
Bulb Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H856501-AGB
Zoro #
G215452462
UPC #
806134930547
Country of Origin
China

Dimensions

Length
13.25 in
Width
18 in
Height
8 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Body Material
Steel
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Taking inspiration from vintage basketry, this stylish flush mount features a charming floral motif crafted from open-weave rattan wicker. Beneath the scallop-edged shade, sits a large Opal Shiny glass globe, filling the room with light. Accentuated by an Aged Brass canopy, Rosa blooms with playful refinement.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.