Rosalie 4 Light Lantern 17.25 In. Aged Brass/Soft Arctic Blue

  • Mfr # H932704L-AGB/SAO

  • Zoro # G115448152


product price: $1,288.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass/Soft Arctic Blue
Height
27 in
Length
17.25 in
Width
17.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H932704L-AGB/SAO
Zoro #
G115448152
UPC #
806134947743
Country of Origin
China

Dimensions

Height
27 in
Length
17.25 in
Width
17.25 in

Details

Color
Aged Brass/Soft Arctic Blue
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Lamp Included
N
Material
STEEL
Watts
8W
Product Care
Clean with soft, damp cloth
Socket Count
4
Designer
Mitzi
Switch Type
Hardwire
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Embracing the grand millennial trend, Rosalie presents a fresh take on a traditional box lantern. Scalloped and slatted details elevate the clean lines of this 4-light fixture. Additional decorative elements, like the Aged Brass sPhilippinesere and delicate chainwork, add to the playful composition. Rosalie is available in two sizes and two colors, Soft Cream or Soft Arctic Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.