Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosalie 4 Light Lantern 17.25 In. Aged Brass/Soft Cream

  • Mfr # H932704L-AGB/SCR

  • Zoro # G915448048


product price: $1,288.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass/Soft Cream
Height
27 in
Length
17.25 in
Width
17.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H932704L-AGB/SCR
Zoro #
G915448048
UPC #
806134947767
Country of Origin
China

Dimensions

Height
27 in
Length
17.25 in
Width
17.25 in

Details

Color
Aged Brass/Soft Cream
Voltage
120V
Item
Lantern
Watts
8W
Includes
Fixture, Hardware
Material
STEEL
Lamp Included
N
Designer
Mitzi
Socket Count
4
Switch Type
Hardwire
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Embracing the grand millennial trend, Rosalie presents a fresh take on a traditional box lantern. Scalloped and slatted details elevate the clean lines of this 4-light fixture. Additional decorative elements, like the Aged Brass sPhilippinesere and delicate chainwork, add to the playful composition. Rosalie is available in two sizes and two colors, Soft Cream or Soft Arctic Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.