Zoro Homepage

Rosanna 4 Light Pendant 7 In. Aged Brass

  • Mfr # H749804-AGB

  • Zoro # G515452186


product price: $726.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17.5 in
Length
7 in
Width
24 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H749804-AGB
Zoro #
G515452186
UPC #
806134111311
Country of Origin
China

Dimensions

Height
17.5 in
Length
7 in
Width
24 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
8W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
4
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Rosanna takes a traditional form and reimagines it with feminine accents. Scalloping on the fabric shade feels fresh, breathing new life into the storied silhouette. The exposed candelabra base peeks through the shade, shining in a brilliant aged brass finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.